Shop ANSELL

AlphaTec(R) 37-210 Chemical Resistant Gloves, Nitrile, 12 3/4 in L, 8 mil, Blue, 9, 1 PR

  • Mfr # 37-210

  • Zoro # G6143444


product price:  $1.59
/pr
Sold in multiples of 12 for $19.08

Key Features

Color
Blue
Glove Size
9
Glove Materials
Nitrile
Glove Length
12 3/4 in
Glove Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37-210
Zoro #
G6143444
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9
Glove Length
12 3/4 in
Glove Thickness
8 mil
Length
12-3/4"
Palm Thickness
8.00 mil
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Cuff Style
Gauntlet
Glove Texture
Raised Diamond
Series
AlphaTec(R) 37-210
Standards
FDA Regulation 21 CFR 177.2600
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Texture Location
Fingers Only
ANSI/ISEA Abrasion Level
4
Disposable Glove Material
Nitrile
Special Features
Latex Free, Outstanding Resistance to A Wide Range of Chemicals
Application
Food Processing (Red Meat,Poultry,Vegetables,Fruit,Dairy and Canning), Chemical Processing, Oil Refining, Petrochemicals
ANSI/ISEA Puncture Level
2
Glove Coating Coverage
Full
EN ISO 374 Chemical Rating
Type B - JKT
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Nitrile, Fingers Only, 8 mil, 12 3/4 in, Cuff Straight, Lining Unlined, Glove Size 9, Color Blue, Unsupported, Standards FDA Regulation 21 CFR 177.2600, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.