Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR
Mfr # 87-029
Zoro # G5401286
product price: $8.39
/pr
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Puncture Level 1
- Glove Length 12 in
- Supported / Unsupported Supported
- ANSI/ISEA Abrasion Level 2
- Color Blue
Product Information
- Brand Ansell
- MFR # 87-029
- Zoro # G5401286
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 11 |
Details
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 50 mil, 12 in, Cuff Gauntlet, Lining Polyamide, Glove Size 11, Color Blue, Supported, Standards 21CFR, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Water, PK5, 7304-4-PK (7304-4-PK)
- MUTUAL INDUSTRIES 4" X 60' Non-Skid Abrasive Black (17768-91-4000)
- RANGER BY HONEYWELL Overshoes, Men, 16, 2-Buckle, Blk, Rubber, PR (T469/16)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-029)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-029)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-029)
- ANSELL Gloves, Size 9, PR (87-297)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-435)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-128)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- Ansell Gloves & Hand Protection