Ansell
13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR
Mfr # 62-401
Zoro # G5401234
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Glove Maintains Dexterity and Pliability at Low Temperatures 13 Gauge Seamless Liner Ergonomic Hand Shape Provides an Excellent Natural Fit Dipped Rough Finish Makes Handling Wet and Slippery Materials Easier and Safer 21 Cfr (USA) and European Directives Compliant for Food Applications
- Application In Food Processing, Manufacturing
- Resists Abrasion, Chemicals, Oils
- ANSI/ISEA Puncture Level 1
- ANSI/ISEA Abrasion Level 3
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Work Gloves Dbl Palm Xl (4050XL)
- SAFETY WORKS Lg 2Pc Yel Rain Suit (44110/L)
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- TCP Tcp Exit Signs (22745)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (62-401)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676-VEND)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (88-394)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 10, PR (37-185)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-435)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (87-276)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, Medium, 50 Pack (93-260)
- Ansell Gloves & Hand Protection