This item is Discontinued.

No Product Image Available

13" Chemical Resistant Gloves, Nitrile, 10, 12PK (Discontinued)

  • Mfr # 100016
  • Zoro # G9772526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100016
Zoro #
G9772526
UPC #
-
Country of Origin
Mexico

Dimensions

Size
10
Length
13"
Glove Size
10
Glove Length
13"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Nitrile
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel

Description

SolVex SandpatchGrip Nitrile Glo,PK12, Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including 2-Mercaptobenzothiazole (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.