This item is Discontinued.

Ansell 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR 37-145-7

13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (Discontinued)

  • Mfr # 37-145-7
  • Zoro # G4602090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37-145-7
Zoro #
G4602090
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
7
Glove Size
7
Glove Length
13"
Glove Thickness
11.00 mil
Length
13"

Details

Item
Chemical Resistant Gloves
Color
Green
Standards
Comply with FDA food handling requirements (21 CFR 177.2600), ANSI, EN388
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
Application
Changing tools and dies, Equipment repair & maintenance; Filling, blending and charging of raw materials; Handling incoming goods, Handling outgoing goods: cans, vessels, bulkpack and cartons; Handling rough machined metal parts, Loading and unloading process equipment, Opening furnaces draining pumps valves or lines and crackers BTX process, Painting, Painting or cleaning tools or robots, Supervision of running operation, Transferring liquids and solids, Transferring liquids and solids between vessels and tanks and process equipment
ANSI/ISEA Abrasion Level
4

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Straight, Lining None, Glove Size 7, Color Green, Unsupported, Standards Comply with FDA food handling requirements (21 CFR 177.2600), ANSI, EN388, Package Quantity 144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.