This item is Discontinued.

Ansell 18 ga, Grey, Palm Coated 11541070

18 ga, Grey, Palm Coated (Discontinued)

  • Mfr # 11541070
  • Zoro # G5939115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11541070
Zoro #
G5939115
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
18 ga

Details

Color
Grey
Glove Coating Finish
Palm Coated
Cuff Style
Knit Wrist
Lining
Kevlar®, Nylon, Spandex, Stainless steel
Palm Construction
Knitted
Coating Material
Foam Nitrile
Glove Features
Latex Free; Silicone Free; Cut Protection

Description

Glove Hyflex 11-541 Cut Resistant Sz7 12Pk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.