Roughneck Impact Gloves, Synthetic Leather Palm, 2XL, Black/High-Visibility Yellow/Red

  • Mfr # 266-12

  • Zoro # G4519015


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Palm Material
Synthetic Leather
Cuff Style
Gauntlet
Standards
EN 388 3233XP; EN 511 221
Insulated
Yes
Application
Engineering, Manufacturing, Oil and Gas, Utilities
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
266-12
Zoro #
G4519015
UPC #
646818266124
Country of Origin
Hong Kong

Dimensions

Glove Size
2XL
Glove Length
11 in
Size- Alpha
2XL
Size- Numeric
12

Details

Item
Impact Gloves
Palm Material
Synthetic Leather
Cuff Style
Gauntlet
Standards
EN 388 3233XP; EN 511 221
Insulated
Yes
Application
Engineering, Manufacturing, Oil and Gas, Utilities
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black/High-Visibility Yellow/Red
Finger Coverage
Full Finger
Finger Style
Full Finger
Closure Type
Extended Airprene Wrist
Cuff
Super Cuff(R)
ANSI/ISEA Cut Level
A3
Stitching Material
Aramid
Glove Hand Style
Left and Right
Hand
Left and Right
Series
Roughneck
ANSI/ISEA Abrasion Level
Not Tested
Glove Back Material
Nylon
Windproof
No
Thumb Sweat Wipe
No
Includes Double Palm
No
Brand and Series
Ringers Gloves Roughneck 266
Rope Channel Reinforcement
No
Glove Safety Features
High-Visibility
Waterproof
Yes
Includes Pinch Point Protection
Yes
Palm Style
Single Layer
Glove Features
Padded Knuckles, Pull Strap, Touchscreen Compatible, Waterproof
Includes Keypad Nib
No
Latex-Free
Yes
Low-Profile Impact Protection
Yes
Impact Protection Coverage
Knuckles
Includes Red Palm
Yes
Reflective Backing
No
Knuckle Protection Material
TPR
Includes Heat Pack Pocket
No
Glove Material Color
High-Visibility Yellow/Red/Black
Includes Padded Palm
No
Glove Construction
Cut and Sewn
Glove Materials
Spandex(R)/Synthetic Leather/TPR
Glove Insulation Material
Thinsulate(R)
Silicone-Free
No
Anti-Static
No
Layered Palm Material
Leather
Cut-Resistance Coverage
Palm Side
Glove Liner Material
Polyester
Touchscreen Compatible
Yes
Includes ID Panel
Yes
Includes Pull Strap
Yes
Reinforcement Coverage
Reinforced Fingertips, Reinforced Index Finger, Reinforced Palm, Reinforced Thumb
EN 388 Impact Rated
Yes
Water Resistant
Yes
EN 388 Rating
3233 XP
Grip Coating Color
Red
Touchscreen Nib
No
High-Visibility
Yes
Minimum Temperature
Not Rated
Glove Insulation Weight
100 g
Sold As
Pair
Oil-Resistant
No
Hand Protection Style
Glove
Glove Back Color
Yellow

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.