Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66-662 Alphatec Breathable Red Poly Bibbed Overall, Polyester, 31 in Inseam, Red

  • Mfr # 66-662

  • Zoro # G101800131


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyester
Inseam
31 in
Closure Type
Adjustable Strap
Series
66-662
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-662
Zoro #
G101800131
UPC #
20076490105666
Country of Origin
Canada

Dimensions

Fits Waist Size
44 in
Maximum Height
64 in
Maximum Waist Size
44 in
Minimum Height
62 in
Minimum Waist Size
44 in
Named Size
S

Details

Item
Alphatec Breathable Red Poly Bibbed Overall
Color
Red
Material
Polyester
Inseam
31 in
Closure Type
Adjustable Strap
Series
66-662
Features
Parachute Style Buckles
Standards
EN 1149-5, NFPA 1992-2018
Seam Style
Taped
Number of Pockets
0
Ankle Style
Hook-and-Loop
Material Weight
237 g/sq m
Includes Slip Resistant Sole
No
Protection Type
Chemical
Spray Tight
No
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Material Performance
Light Duty
Reduced Spray
No
Packaging
Individually Packaged
Garment Style
Overall
Liquid Tight
No
Anti-Static
Yes
Gas Tight
No
Closure Features
Double Zipper
Hazard Protection Type
Chemical Splash
EPA Protection Level
C
Liquid Dispersal Type
Splash, Spray
Specialized Hazard Type
Bloodborne Pathogens
Pathogen and Chemical Ratings
Meets ASTM F1671

Description

Alphatec Breathable Red Poly Bibbed Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, Closure Features Double Zipper, Closure Type Adjustable Strap, Color Red, EPA Protection Level C, Features Parachute Style Buckles, Gas Tight No, Height - Maximum 64 in, Height - Minimum 62 in, Includes Boot Covers No, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 31 in, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Polyester, Material Weight 237 g/sq m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.