
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 15EE
Mfr # A8815-15EE
Zoro # G422925803
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Gender
Men
Upper Material
Leather
Liner Material
Textile
Standards
AT, EH, WP, SR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8815-15EE
Zoro #
G422925803
UPC #
810151188102
Country of Origin
China
Dimensions
Size
15
Footwear Width
EE
Width
EE
Details
Outsole Material
Rubber
Gender
Men
Upper Material
Leather
Item
Boot
Liner Material
Textile
Standards
AT, EH, WP, SR
Waterproof
Yes
Series
Blacksmith
Removable Insole
Yes
Style Number
A8815
Closure Type
Lace Up
Metatarsal Guard (Yes, No)
No
Midsole Material
EVA
Toe Type
Aluminum
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.