66640 JACKET RED POLY 2XL
- Mfr # 66640
- Zoro # G123956342
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Clean Process Status
Not Clean Processed
Closure Type
Zipper
Wrist Closure
Hook-and-Loop
Sterilization Status
Non-Sterile
Packaging
Individually Packaged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66640
- Zoro #
- G123956342
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Named Size
- 2XL
Details
- Clean Process Status
- Not Clean Processed
- Closure Type
- Zipper
- Wrist Closure
- Hook-and-Loop
- Sterilization Status
- Non-Sterile
- Packaging
- Individually Packaged
- Attached Hood
- No
- Color
- Red
- Number of Pockets
- 0
- Seam Style
- Serged, Taped
- Material
- Polyester
- Collar Style
- Knit
- Liquid Dispersal Type
- Splash
- Specialized Hazard Type
- Bloodborne Pathogens
- Item
- Lab Jacket
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Red
Description
Lab Jacket, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Knit, Cured Color Red, Cuff Style Safety, Hazard Type Hazardous Liquids, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Polyester, Named Size 2XL, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable, Seam Style Serged, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.