66641 COAT RED POLY M
- Mfr # 66641
- Zoro # G323956289
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Sterilization Status
Non-Sterile
Packaging
Individually Packaged
Closure Type
Zipper
Collar Style
Knit
Seam Style
Serged, Taped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66641
- Zoro #
- G323956289
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Named Size
- M
Details
- Sterilization Status
- Non-Sterile
- Packaging
- Individually Packaged
- Item
- Lab Coat
- Closure Type
- Zipper
- Collar Style
- Knit
- Seam Style
- Serged, Taped
- Wrist Closure
- Hook-and-Loop
- Number of Pockets
- 0
- Specialized Hazard Type
- Bloodborne Pathogens
- Material
- Polyester
- Liquid Dispersal Type
- Splash
- Clean Process Status
- Not Clean Processed
- Attached Hood
- No
- Color
- Red
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Red
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Knit, Color Red, Cuff Style Safety, Hazard Type Non-Hazardous Liquids, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Polyester, Named Size M, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable, Seam Style Serged, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.