Shop ANSELL
See all product information
Create Account
66640 JACKET RED POLY L
- Mfr # 66640
- Zoro # G623956019
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Zipper
Number of Pockets
0
Sterilization Status
Non-Sterile
Material
Polyester
Seam Style
Serged, Taped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66640
- Zoro #
- G623956019
- UPC #
- -
- Country of Origin
- Canada
- Closure Type
- Zipper
- Number of Pockets
- 0
- Sterilization Status
- Non-Sterile
- Material
- Polyester
- Seam Style
- Serged, Taped
- Attached Hood
- No
- Clean Process Status
- Not Clean Processed
- Collar Style
- Knit
- Packaging
- Individually Packaged
- Wrist Closure
- Hook-and-Loop
- Specialized Hazard Type
- Bloodborne Pathogens
- Color
- Red
- Item
- Lab Jacket
- Liquid Dispersal Type
- Splash
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Red
- Traction Material
- Polyester
Dimensions
- Named Size
- L
Description
Lab Jacket, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Knit, Cured Color Red, Cuff Style Safety, Hazard Type Hazardous Liquids, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Polyester, Named Size L, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable, Seam Style Serged, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.