Shop ANSELL
See all product information
Create Account
66640 JACKET RED POLY 3XL
- Mfr # 66640
- Zoro # G423956394
product price:Â
$
895.99
/ea
Free Shipping & Returns
Key Features
Clean Process Status
Not Clean Processed
Named Size
3XL
Seam Style
Serged, Taped
Number of Pockets
0
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66640
- Zoro #
- G423956394
- UPC #
- -
- Country of Origin
- Canada
- Clean Process Status
- Not Clean Processed
- Seam Style
- Serged, Taped
- Number of Pockets
- 0
- Closure Type
- Zipper
- Color
- Red
- Sterilization Status
- Non-Sterile
- Material
- Polyester
- Item
- Lab Jacket
- Wrist Closure
- Hook-and-Loop
- Attached Hood
- No
- Packaging
- Individually Packaged
- Collar Style
- Knit
- Liquid Dispersal Type
- Splash
- Specialized Hazard Type
- Bloodborne Pathogens
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Red
- Traction Material
- Polyester
Dimensions
- Named Size
- 3XL
Description
Lab Jacket, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Knit, Cured Color Red, Cuff Style Safety, Hazard Type Hazardous Liquids, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Polyester, Named Size 3XL, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable, Seam Style Serged, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.