Shop ANSELL
See all product information
Create Account
66641 COAT RED POLY L
- Mfr # 66641
- Zoro # G323956364
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Collar Style
Knit
Specialized Hazard Type
Bloodborne Pathogens
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Attached Hood
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66641
- Zoro #
- G323956364
- UPC #
- -
- Country of Origin
- Canada
- Collar Style
- Knit
- Specialized Hazard Type
- Bloodborne Pathogens
- Sterilization Status
- Non-Sterile
- Clean Process Status
- Not Clean Processed
- Attached Hood
- No
- Closure Type
- Zipper
- Seam Style
- Serged, Taped
- Color
- Red
- Number of Pockets
- 0
- Material
- Polyester
- Wrist Closure
- Hook-and-Loop
- Liquid Dispersal Type
- Splash
- Item
- Lab Coat
- Packaging
- Individually Packaged
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Red
- Traction Material
- Polyester
Dimensions
- Named Size
- L
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Knit, Color Red, Cuff Style Safety, Hazard Type Non-Hazardous Liquids, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Polyester, Named Size L, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable, Seam Style Serged, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.