Shop ANSELL
See all product information
Create Account
66640 JACKET RED POLY XL
- Mfr # 66641
- Zoro # G223956372
product price:Â
$
1,343.99
/ea
Free Shipping & Returns
Key Features
Packaging
Individually Packaged
Seam Style
Serged, Taped
Liquid Dispersal Type
Splash
Named Size
4XL
Specialized Hazard Type
Bloodborne Pathogens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66641
- Zoro #
- G223956372
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Named Size
- 4XL
Details
- Packaging
- Individually Packaged
- Seam Style
- Serged, Taped
- Liquid Dispersal Type
- Splash
- Specialized Hazard Type
- Bloodborne Pathogens
- Color
- Red
- Material
- Polyester
- Clean Process Status
- Not Clean Processed
- Item
- Lab Coat
- Wrist Closure
- Hook-and-Loop
- Number of Pockets
- 0
- Attached Hood
- No
- Closure Type
- Zipper
- Sterilization Status
- Non-Sterile
- Collar Style
- Knit
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Red
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Knit, Color Red, Cuff Style Safety, Hazard Type Non-Hazardous Liquids, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Polyester, Named Size 4XL, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable, Seam Style Serged, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.