Shop ANSELL
See all product information
Create Account
66642 BIB OVERALL RED POLY M
- Mfr # 66642
- Zoro # G323956036
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Ankle Closure
Hook-and-Loop
Material
Polyester
Liquid Dispersal Type
Splash
Seam Style
Stitched, Taped
Specialized Hazard Type
Bloodborne Pathogens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66642
- Zoro #
- G323956036
- UPC #
- -
- Country of Origin
- Canada
- Ankle Closure
- Hook-and-Loop
- Item
- Bib Overall
- Material
- Polyester
- Liquid Dispersal Type
- Splash
- Seam Style
- Stitched, Taped
- Specialized Hazard Type
- Bloodborne Pathogens
- Closure Type
- Adjustable Strap
- Color
- Red
- Front Closure
- Adjustable Strap
Dimensions
- Named Size
- M
Description
Bib Overall, Anti-Static No, Closure Type Adjustable Strap, Color Red, Hazard Type Non-Hazardous Liquids, Liquid Dispersal Type Splash, Material Polyester, Named Size M, Seam Style Stitched, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.