Protective Suits
- Mfr # O47T301
- Zoro # G023933467
product price:Â
$
58.29
/ea
Sold in multiples of 12 for
$699.48
Key Features
Material
Polyolefin-based core barrier laminate, with FR non-woven inner and FR outer barrier film
Standards
AATCC76, ASTM D6413, ASTM F1671, CE0598, EN ISO 13688:2013, EN ISO 14116:2015 Index 1
Ankle Closure
Elastic
Anti-Static
Yes
Series
AlphaTec 4000 CFR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O47T301
- Zoro #
- G023933467
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height - Maximum
- 74 in
- Named Size
- XL
- Height - Minimum
- 67 in
Details
- Item
- Protective Suits
- Material
- Polyolefin-based core barrier laminate, with FR non-woven inner and FR outer barrier film
- Standards
- AATCC76, ASTM D6413, ASTM F1671, CE0598, EN ISO 13688:2013, EN ISO 14116:2015 Index 1
- Ankle Closure
- Elastic
- Anti-Static
- Yes
- Series
- AlphaTec 4000 CFR
- Waist Closure
- Elastic
- Liquid Dispersal Type
- Splash, Spray
- Specialized Hazard Type
- Secondary Fire Resistance
- Seam Style
- Taped
- High-Visibility
- No
- Color
- Orange
- Number of Pockets
- 0
Description
Protective Suits, Ankle Closure Elastic, Anti-Static Yes, Color Orange, Hazard Type Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in, High-Visibility No, Liquid Dispersal Type Splash, Spray, Material Polyolefin-based core barrier laminate, with FR non-woven inner and FR outer barrier film, Named Size XL, Number of Pockets 0, Seam Style Taped, Series AlphaTec 4000 CFR, Specialized Hazard Type Secondary Fire Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.