73-711, Disposable Gloves, 5.9 mil Palm, Neoprene/Polychloroprene, Powder-Free, 7 1/2, 200 PK

  • Mfr # 73-711

  • Zoro # G504291123


product price:  $525.99
/pk 200, $2.63/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Neoprene/Polychloroprene
Palm Thickness
5.9 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73-711
Zoro #
G504291123
UPC #
30076490483228
Country of Origin
Sri Lanka

Dimensions

Size
7.5
Palm Thickness
5.9 mil
Cuff Thickness
4.72 mil
Finger Thickness
6.23 mil
Length
12 in
Size - Numeric
7 1/2
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Green
Material
Neoprene/Polychloroprene
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
AS/NZS 4179, ASTM D3577, ASTM D7160, CE 0493, EN 420:2003 + A1:2009, EN 421:2010, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282, ISO 11193, ISO 13485
Series
73-711
Sterile/Non-Sterile
Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
0.65
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Silicone-Free
Contains Silicone
EN ISO 374-5 Microorganism Protection Type
Virus
ISO Class
ISO 5
Features
Lightweight
Texture Location
Fingertips
Federal 209E Clean Room Class
100
Double Gloving Method
Inner/Outer
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Anti-Static
Anti-Static Not Included
Accelerator-Free
Accelerator-Free
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Anti-Static Anti-Static Not Included, Color Green, Cuff Style Beaded, Cuff Thickness 4.72 mil, Disposable Glove Type Cleanroom, Double Gloving Method Inner/Outer, Features Lightweight, Finger Thickness 6.23 mil, Latex-Free Latex-Free, Length 12 in, Material Neoprene/Polychloroprene, Medical Glove Type Not Applicable, Palm Thickness 5.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products