93-360, Disposable Gloves, 7.87 mil Palm, Nitrile, Powder-Free, M, 500 PK, Green

  • Mfr # 93-360

  • Zoro # G1936199


product price:  $502.99
/pk 500, $1.01/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
7.87 mil
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93-360
Zoro #
G1936199
UPC #
-
Country of Origin
Multiple

Dimensions

Palm Thickness
7.87 mil
Size
M
Glove Length
11 3/4 in
Finger Thickness
7.9 mil
Length
11 3/4 in
Size- Alpha
M

Details

Item
Disposable Gloves
Material
Nitrile
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
93-360
Sterile/Non-Sterile
Non-Sterile
Resists
Chemicals
Lining
Unlined
Disposable Glove Grade
Cleanroom
Application
Life Sciences, Electronics
Standards
FDA Regulation 21 CFR 177.2600, EN 420
Features
Extended Cuff
ISO Class
Class 100/ISO 5
Texture Location
Fingertips
Cuff Style
Extended, Beaded

Description

Disposable Gloves, Color Green, Features Extended Cuff, Finger Thickness 7.9 mil, Length 11 3/4 in, Palm Thickness 7.87 mil, Powdered/Powder-Free Powder-Free, Standards EN 420, FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha M, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.