This item is Discontinued.

Ansell ActivArmr® Cut Resist Gloves, Hi-Vis Orange, 1PR 97-120

ActivArmr® Cut Resist Gloves, Hi-Vis Orange, 1PR (Discontinued)

  • Mfr # 97-120
  • Zoro # G9071221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97-120
Zoro #
G9071221
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
12
Glove Length
11-1/2"
Thickness
15 ga
Size- Numeric
12
Glove Thickness
15 ga

Details

Item
Cut Resistant Gloves
Palm Material
Nitrile, Neoprene Rubber, Thermoplastic Rubber, Nylon, Kevlar(R) Para-Aramid, Spandex, Polyester
Standards
ASTM 3389, ASTM 1790, EN 388
Insulated
No
Knuckle Padding Material
PVC
Color
High Visibility Orange
ANSI/ISEA Cut Level
A2
Cuff
Knit
Puncture Resistant
Yes
Glove Cut
Gunn
Weight
Medium
ANSI/ISEA Puncture Level
4
Thumb Style
Full
ANSI Abrasion Cycles
9380
Finger Style
Full Finger
Glove Lining Material - Cut Resistant
Kevlar(R)
Glove Hand Style
Left and Right
Series
ActivArmr(R)
Finger Material
Kevlar(R)/Spandex/Nylon/Nitrile/Neoprene
Hand
Right/Left
Application
Handling jagged metal; Assembly and disassembly of large pipe;Drilling assembly and completion; Equipment maintenance Scaffolding Pipe handling and insulation Plumbing and sand blasting; General pumping work; Handling iron; Handling iron - rigging work; Handling of tools; Heavy machine operation Makeup and breakout tools Opening furnaces draining pumps valves or lines and crackers BTX process Running tools into the wellbore Unloading and stacking pipe Valve - line maintenance and repair
Abrasion Resistant
Yes
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Force
109
ANSI/ISEA Abrasion Level
4
ANSI Cut Grams
563
Cut Resistant
Yes
Glove Back Material
PVC Bumpers
Features
Silicone-Free
ANSI/ISEA Cut Load
563
ANSI/ISEA Abrasion Cycles
9380
ANSI/ISEA Cut Grams
563
Includes Finger Fourchettes
No
Cuff Style
Knit
Minimum Temperature
Not Rated
Glove Coating Cover
3/4
Color (Knit/Coating)
Orange / Orange
Hem Style
Finished
Pairs per Package
12
Palm Type
Coated
Knit Material
Kevlar(R)
Electrostatic Properties
Conductive
Glove Coating Color
Orange
Impact Protection Style
Standard
Double-Dipped
No
EN 388 Rating
EN4242BP
Fabric Weight
15 gauge
Reversible
No
Glove Coating Finish
Sandy
Latex-Free
Yes
Silicone-Free
Yes
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4
Finger Coverage
Full Finger
Touchscreen Compatible
No
Glove Lining Material
Kevlar(R)
Palm Coating Material
Nitrile
Coating Type
Dipped
Knit Material Color
Orange
Glove Features
Silicone-Free
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Knuckle Protection Material
PVC
Glove Liner Material
Kevlar®

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating EN4242BP, Standards ANSI ABR 4, ANSI CUT A2, Knuckle Protection Material PVC, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.