Zoro Homepage

AlphaTec Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 20 mil, Yellow, 8, 1 PR

  • Mfr # 87-297

  • Zoro # G4428395


product price: $2.65
/pr
Sold in multiples of 12 for $31.80

Key Features

Color
Yellow
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
20 mil
Length
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-297
Zoro #
G4428395
UPC #
-
Country of Origin
Thailand

Dimensions

Glove Size
8
Glove Length
12 in
Glove Thickness
20 mil
Length
11.4 in
Size - Numeric
8

Description

Chemical-Resistant Gloves, Fingers Only, 20 mil, 12 in, Glove Size 8, Color Yellow, Unsupported, Standards ANSI, EN 388 1010X, EN 388 2110, EN ISO 374-1:2016 Type C, EN ISO 374-5:2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.