
AlphaTec(R) 38-001 Chemical Resistant Gloves, Butyl, 14 in L, 14 mil, Black, 10, 1 PR
Mfr # 38001
Zoro # G211086456
product price:Â $46.79
/prKey Features
Color
Black
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
14 mil
Cuff Style
Gauntlet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38001
Zoro #
G211086456
UPC #
-
Country of Origin
China
Dimensions
Glove Size
10
Glove Length
14 in
Glove Thickness
14 mil
Size - Numeric
10
Details
Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Cuff Style
Gauntlet
Glove Texture
Raised Diamond
Series
AlphaTec(R) 38-001
Supported / Unsupported
Unsupported
Glove Coating Finish
Diamond
Glove Coating Coverage
Full
Insulated
Not Insulated
Glove Texture Location
Full
Glove Hand Style
Left and Right
Brand and Series
Alphatec 38-001
EN ISO 374 Chemical Rating
Type A - JKLOPT
Biodegradable
Non-Biodegradable
EN ISO 374-5 Microorganism Protection Type
Virus
Description
Chemical-Resistant Gloves, Full, 14 mil, 14 in, Glove Size 10, Color Black, Unsupported, Standards Ionizing radiation (EN421), Static Dissipation and ATEX (EN1149 & EN16350), VIRUS (EN374-5), 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.