Shop ANSELL

AlphaTec(R) 58-005 Chemical Resistant Gloves, Neoprene & Nitrile Coating, Nylon Liner, 13 3/4 in L

  • Mfr # 58005090
  • Zoro # G309112685

product price: 
$
10.69
/pr

Key Features

Color
White
Glove Materials
Neoprene & Nitrile Coating, Nylon Liner
Glove Length
13 3/4 in
Glove Thickness
61 mil
Latex-Free
Contains Latex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
58005090
Zoro #
G309112685
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9
Glove Length
13 3/4 in
Glove Thickness
61 mil
Thickness
13 ga
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
White
Glove Materials
Neoprene & Nitrile Coating, Nylon Liner
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Sandy
Series
AlphaTec(R) 58-005
Standards
EN 407, EN ISO 374-1:2016, EN ISO 374-5, EN388: 2016
Glove Liner Material
Nylon
Supported / Unsupported
Supported
Glove Coating Finish
Grip
Glove Texture Location
Palm and Fingers
Insulated
Not Insulated
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Full
Glove Hand Style
Left and Right
Silicone-Free
Contains Silicone
Electrostatic Properties
Anti-Static
Glove Coating Color
Green
EN ISO 374-5 Microorganism Protection Type
Virus
Brand and Series
AlphaTec(R) 58-005
Anti-Static
Anti-Static Included
EN ISO 374 Chemical Rating
Type A - AJKLMNOPT
ANSI/ISEA Heat Level
ANSI Not tested-EN Level X1XXXX
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Palm and Fingers, 61 mil, 13 3/4 in, Glove Size 9, Color White, Supported, Standards EN 407, EN ISO 374-1:2016, EN ISO 374-5, EN388: 2016, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.