Shop FLORSHEIM

AthleticShoe, Brown/Gray, Men's, 13, D, PR

  • Mfr # FS2780-D-13.0
  • Zoro # G425040404

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Color
Brown/Gray
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
All-Leather Upper
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-D-13.0
Zoro #
G425040404
UPC #
690774748460
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Color
Brown/Gray
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
All-Leather Upper
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
FS2780
Chain Saw Cut-Resistant
No
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Insulated
No
Gender
Men's
Metatarsal Guard
No
Outsole Material
Rubber
Upper Material
Mesh
Liner Material
Mesh, Nylon
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Item
Athletic Shoe
Construction
Cemented
Ninety-Degree Heel
No
Insole Technology
Comfortech, Removable Insole
Wire Color
Brown/Gray

Dimensions

Size
13
Width
D

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width D, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 13, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.