AlphaTec(R) 58-430 Chemical Resistant Gloves, Nitrile, 12 in L, 12 mil, Gray, 11, 1 PR

  • Mfr # 58-430

  • Zoro # G9068893


product price:  $6.79
/pr

Key Features

Color
Gray
Size
11
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
12 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-430
Zoro #
G9068893
UPC #
-
Country of Origin
Thailand

Dimensions

Size
11
Glove Size
11
Glove Length
12 in
Glove Thickness
12 mil
Length
12"
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Gray
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
AlphaTec(R) 58-430
Glove Texture
Grain
Standards
EN388 3001, EN374, EN374- JKL
Resists
Solvents, Cuts, Snags, Abrasions and Punctures
Supported / Unsupported
Supported
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
2
Application
Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Glove Texture Location
Fully
Special Features
Ansell Grip(TM) Technology with The Flexibility and Dexterity of An Unlined Nitrile Shell, Premium Grade Nitrile Compound Coating Along with Comfortable Cotton Flocked Liner
Glove Liner Material
Cotton
Silicone-Free
Silicone-Free
EN 388 Impact Rated
Not EN 388 Impact Rated
Brand and Series
Ansell AlphaTec Solvex 58-430
Sterile/Non-Sterile
Non-Sterile
Insulated
Not Insulated
Glove Coating Finish
Sandy
Anti-Static
Anti-Static Not Included
Accelerator Free
Contains Accelerators
ANSI/ISEA Abrasion Cycles
10,000
Glove Hand Style
Left and Right
Impact Glove Type
CE Rated
ANSI/ISEA Puncture Force
20 N
Biodegradable
Non-Biodegradable
Glove Coating Coverage
Full
EN ISO 374 Chemical Rating
Type A - JKLOPT
Dual Layer
Dual Layer Not Included
Glove Construction
Rubber
Chlorinated/Non Chlorinated
Non-Chlorinated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, Nitrile, Fully, 12 mil, 12 in, Cuff Straight, Lining Flock, Glove Size 11, Color Gray, Unsupported, Standards ANSI, EN388, EN374, EN374- JKL, EN 420, CE, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.