AlphaTec(R) 58-835 Chemical-Resistant Gloves, Nitrile, 13 3/4 in L, Not Applicable, Gray, 1 PR

  • Mfr # 58835

  • Zoro # G616318947


product price:  $22.79
/pr

Key Features

Glove Coating Coverage
Palm and Fingertips
Cuff Style
Extended Gauntlet
Glove Coating Finish
Grip
ANSI/ISEA Cut Level
A6
Supported / Unsupported
Supported
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58835
Zoro #
G616318947
UPC #
-
Country of Origin
China

Dimensions

Glove Length
13 3/4 in
Size - Numeric
11

Details

Glove Coating Coverage
Palm and Fingertips
Cuff Style
Extended Gauntlet
Glove Coating Finish
Grip
ANSI/ISEA Cut Level
A6
Supported / Unsupported
Supported
Item
Chemical-Resistant Gloves
Glove Texture
Sandy
Silicone-Free
Silicone-Free
ANSI/ISEA Abrasion Level
5
Glove Materials
Nitrile
Series
AlphaTec(R) 58-835
Glove Hand Style
Left and Right
Color
Gray
Latex-Free
Latex-Free
EN ISO 374 Chemical Rating
Type A - AJKLMNOPT
Standards
CE 0493 Category III, EN 421, EN ISO 21420:2020, EN388: 2016, REACH Compliant
Glove Liner Material
HPPE, Nylon
Glove Coating Color
Gray
Glove Coating Material
Nitrile, Polyimide
Wear-Indicating
Includes Wear-Indicator
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Not Applicable, 13 3/4 in, Color Gray, Supported, Standards CE 0493 Category III, EN 421, EN ISO 21420:2020, EN388: 2016, REACH Compliant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.