Shop ATLAS 772
See all product information
Create Account
Yellow SHOWA 772 Nitrile 26 in Gloves, Chemical-Resistant, Waterproof, Rough Grip, Sizes S-L
- Mfr # N-520-L
- Zoro # G122917832
product price:Â
$
19.15
/pr
Key Features
Color
Yellow
Glove Size
Large
Glove Materials
Nitrile
Glove Length
26 in
Glove Thickness
42 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-520-L
- Zoro #
- G122917832
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- Large
- Glove Length
- 26 in
- Glove Thickness
- 42 mil
Details
- Item
- Gloves
- Color
- Yellow
- Glove Materials
- Nitrile
- Standards
- CE Rated, EN 388:2016 4111X, EN ISO 374-1:2016/Type B JKL, EN ISO 374-5:2018
- Application
- Oily Greasy Applications, Agricultural Spraying, Municipal Water Treatment, Animal Husbandry, Protection from Fuels, Sewer and Tank Cleaning
- Resists
- Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts
- Includes
- 1 Pair Of Nitrile Gloves
Description
The highly durable SHOWA 772 glove offers extended hazard protection for the entire arm. A fully-coated, impermeable nitrile sleeve and extra nitrile palm coating protect against oils, abrasion, and chemicals. An elasticated border keeps the 772 in place, and its antibacterial and anti-odor properties are ideal for extended wear. Rough surface grip and flexibility combine to ensure optimum dexterity and precision. Hydrocarbon-resistant, Impermeable, Full-arm protection, Chemical-resistant, Water-resistant, Oil-resistant, Robust grip, Abrasion-resistant, Increased Tactility, Flexible. Sizes S-L, Sold by Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.