This item is Discontinued.

Ansell Ansell 012-16-347-10 Golden Grab-It Gloves; 10; Yellow 012-16-347-10

Ansell 012-16-347-10 Golden Grab-It Gloves; 10; Yellow (Discontinued)

  • Mfr # 012-16-347-10
  • Zoro # G603741116
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-16-347-10
Zoro #
G603741116
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10

Description

Features
  • Abrasion- and tear-resistant
  • Made from natural rubber latex
  • Premium coating with crinkle finish delivers long service life as well as cut protection
  • Soft jersey-knit lining for superior comfort and flexibility
Specification
  • Size - 10
  • Material - Jersey
  • Lining - Fine Gauge Knit
  • Coating - Polyurethane
  • Style - Palm-Coated Gloves
  • Cuff Style - Safety
  • Color - Yellow
  • Pack of 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.