Zoro Homepage

Apron, Vinyl, Blue, 54 in, XL

  • Mfr # 56-903

  • Zoro # G0051807


product price: $22.59
/ea

Key Features

Color
Blue
Material
Vinyl
Named Size
XL
Width
60 in
Overall Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-903
Zoro #
G0051807
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Width
60 in
Overall Length
54 in
Thickness
6 mil
Length Type
Shin

Description

Apron, Anti-Static Yes, Apron Material Vinyl, Apron Type Sleeve, Back Style Open, Breakaway No, Color Blue, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size XL, Neck Closure Type Tie, Overall Length 54 in, Overall Width 60 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Standards Class 100 Cleanroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.