Zoro Homepage

Bib Apron, Cotton, Polyester, Blue, 36 in, S

  • Mfr # 57-004

  • Zoro # G1230400


product price: $463.99
/pk 72, $6.44/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Cotton, Polyester
Named Size
S
Width
28 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-004
Zoro #
G1230400
UPC #
-
Country of Origin
China

Dimensions

Named Size
S
Width
28 in
Overall Length
36 in
Size
S
Length
36 in

Details

Item
Bib Apron
Color
Blue
Material
Cotton, Polyester
Closure Type
Ties
Number of Pockets
2
ANSI/ISEA Abrasion Level
0
Fabric Weight
14 oz
ANSI/ISEA Puncture Level
0
Seam Style
Serged Edge
Apron Type
Bib Apron
Waist Closure
Ties
Number of Outside Pockets
2

Description

Bib Apron, Material Cotton, Polyester, Waist Closure Ties, Fabric Weight 14 oz, Apron Type Bib Apron, Number of Outside Pockets 2, Color Blue, Length 36 in, Width 28 in, Size S, Seam Style Serged Edge, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.