Shop ROCKY

Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167
  • Zoro # G4301945

product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ0006167
Zoro #
G4301945
UPC #
085787070811
Country of Origin
Multiple
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Style Number
FQ0006167
Series
ALPHA FORCE
Waterproof
Yes
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Max. Heat Rating
500 Degrees F
Shank Material
Rubber
Outsole Material
Rubber
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Metatarsal System
No
Wide Toe Cap
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Removable Insole
Yes
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Cleated
Insole System
Rocky Airport Footbed
Midsole Material
EVA, Polyurethane
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Rocky Waterproof
Insulation Type
None
Standards
ASTM F2413
Toe Shape
Round
Conductive
No
Completely Non Metallic
No
Insulated
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Resists
Electricity, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
Yes
Upper Color
Black
All-Leather Upper
Yes
Maximum Heat Rating
500 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.52
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Closure
Lace Up
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Fabric
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
500 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA, Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes
Wire Color
Black

Dimensions

Size
12
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
12

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.