Shop All Aprons
Ansell
Bib Apron, White, 44 In. L
Mfr # 56-101
Zoro # G4702643
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 33 in
- Thickness 18 mil
- Closure Type Ties
- Seam Style Seamless
Product Information
Dimensions
Width | 33 in |
Overall Length | 44 in |
Length Type | Shin |
Named Size | Universal |
Details
Description
Bib Apron, Anti-Static No, Apron Material Vinyl, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 44 in, Overall Width 33 in, Packaging Bulk, Pathogen and Chemical Ratings Meets EN ISO 13688:2013, Meets EN ISO 14605:2005 66X3326X, Seam Style Seamless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Duty Belt, Reinforced, 36in to 38in, Khaki (F56037525036-38)
- IMPACTO Glove, M, Palm Type Coated, PR (BLACKMAXXISO30)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 85, E Width (484072BLK085)
- LYLE Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1023-RA_7X10)
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- ANSELL Bib Apron, Blue, 50 In. L (56-802)
- ANSELL Bib Apron, Blue, 48 In. L (56-601)
- ANSELL Bib Apron, Yellow, 55 In. L (56-600)
- ANSELL Alphatec Chemical Resistant Bib Apron, PVC, Light Duty, 6 mil, 44 in Length, Universal Size (56-015)
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- Ansell Aprons