Shop All Aprons
Ansell
Bib Apron, White, 45 In. L
Mfr # 56-800
Zoro # G4644105
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Enduro 2000 Polyurethane
- Width 35 in
- Thickness 9 mil
- Closure Type Ties
- Resistant To Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Product Information
Dimensions
Width | 35 in |
Length Type | Shin |
Overall Length | 45 in |
Named Size | Universal |
Details
Description
Bib Apron, Anti-Static No, Apron Material Polyurethane, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Adjustable Strap, Overall Length 45 in, Overall Width 45 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Stay Away When Machine, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1700)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (22-600L)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, 2XL, PR (376XXL-10)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (9350XL)
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- ANSELL Bib Apron, Yellow, 45 In. L, Universal (56-801)
- ANSELL Bib Apron, Yellow, 48 In. L (56-600)
- ANSELL AlphaTec® Yellow Bib Apron, 18 mil, 48", Universal (56-300)
- ANSELL Bib Apron, Blue, 54 In. L, Vinyl (56-001)
- ANSELL Bib Apron, Yellow, 55 In. L (56-600)
- FAME FABRICS Waist Apron, Half Bistro, City Market, CM28, Heather Gray (83488)
- Ansell Workwear and Protective Clothing