BioClean(TM), Disposable Gloves, 7.87 mil Palm, Natural Rubber Latex, Powder-Free, 6 1/2, 200 PK

  • Mfr # BASL

  • Zoro # G107205046


product price:  $573.99
/pk 200, $2.87/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Natural Rubber Latex
Palm Thickness
7.87 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BASL
Zoro #
G107205046
UPC #
20076490640969
Country of Origin
Malaysia

Dimensions

Size
6.5
Palm Thickness
7.87 mil
Length
11 1/2 in
Finger Thickness
9.44 mil
Size - Numeric
6 1/2
Cuff Thickness
7.09 mil
Size- Alpha
S
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Beige
Material
Natural Rubber Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Series
BioClean(TM)
Sterile/Non-Sterile
Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Sterility Assurance Level (SAL)
10^-6
ISO Class
ISO 4
Silicone-Free
Contains Silicone
Texture Location
Fingertips
Federal 209E Clean Room Class
10
Accelerator-Free
Accelerator-Free
Anti-Static
Anti-Static Not Included
Features
Chemical-Resistant
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Double Gloving Method
Outer
EN ISO 374-5 Microorganism Protection Type
Virus
Medical Glove Type
Exam
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Cuff Thickness 7.09 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Chemical-Resistant, Finger Thickness 9.44 mil, Latex-Free Contains Latex, Length 11 5/8 in, Material Natural Rubber Latex, Medical Glove Type Exam, Palm Thickness 7.87 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.