Shop ANSELL

BioClean(TM), Disposable Gloves, 7.87 mil Palm, Natural Rubber Latex, Powder-Free, 9, 200 PK, Beige

  • Mfr # BASL
  • Zoro # G709232044

product price: 
$
573.99
/pk of 200, $2.87/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Natural Rubber Latex
Palm Thickness
7.87 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BASL
Zoro #
G709232044
UPC #
20076490641027
Country of Origin
Malaysia
Item
Disposable Gloves
Color
Beige
Material
Natural Rubber Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Series
BioClean(TM)
Sterile/Non-Sterile
Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Accelerator-Free
Accelerator-Free
Double Gloving Method
Outer
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
10
Features
Chemical-Resistant
Silicone-Free
Contains Silicone
ISO Class
ISO 4
Sterility Assurance Level (SAL)
10^-6
EN ISO 374-5 Microorganism Protection Type
Virus
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Medical Glove Type
Exam
Extended Cuff
Extended Cuff
Shell Material
Natural Rubber Latex
Wire Color
Beige
Traction Material
Natural Rubber Latex

Dimensions

Size
9
Palm Thickness
7.87 mil
Length
11 1/2 in
Cuff Thickness
7.09 mil
Size - Numeric
9
Finger Thickness
9.44 mil
Size- Alpha
L
Cuff Length
Extended Cuff
Fits Chest Size
Chemical-Resistant

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Cuff Thickness 7.09 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Chemical-Resistant, Finger Thickness 9.44 mil, Latex-Free Contains Latex, Length 11 5/8 in, Material Natural Rubber Latex, Medical Glove Type Exam, Palm Thickness 7.87 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.