Chem Res Hooded Coverall, Taped, PK6

  • Mfr # OR50-T-92-111-06

  • Zoro # G3722559


product price:  $392.99
/pk 6, $65.50/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
AlphaTec(R) 5000
Seam Style
Taped/Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OR50-T-92-111-06
Zoro #
G3722559
UPC #
076490060565
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
28 in
Thickness
128 g/sq m
Fits Chest Size
31 in
Maximum Height
76 in
Minimum Height
67 in

Details

Item
Coveralls
Color
Orange
Material
AlphaTec(R) 5000
Seam Style
Taped/Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.78 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Oranges
Industry Type
Healthcare
Features
Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable
Reduced Spray
Yes
Includes Outer Boot Flaps
Yes
Material Performance
Heavy Duty
Garment Style
Coverall
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Boot Covers
No
Gas Tight
No
Attached Hood
Yes
Material Weight
132 g/sq m
Spray Tight
Yes
Includes Thumb Loops
No
Anti-Static
Yes
Liquid Tight
Yes
Closure Features
Two-Way Zipper
Packaging
Individually Packaged
High-Visibility
Yes
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Hood Style
Elastic
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No, Hazard Type Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.