Chem Res Hooded Coverall, Taped, XL, PK6

  • Mfr # OR50-T-92-111-05

  • Zoro # G3722568


product price:  $392.99
/pk 6, $65.50/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
AlphaTec(R) 5000
Seam Style
Taped/Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR50-T-92-111-05
Zoro #
G3722568
UPC #
076490060558
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
27 in
Fits Chest Size
29 in
Thickness
128 g/sq m
Minimum Height
65 in
Maximum Height
74 in

Details

Item
Coveralls
Color
Orange
Material
AlphaTec(R) 5000
Seam Style
Taped/Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.78 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
Coverall Style
Hooded
Color Family
Oranges
Level of Protection
Liquid Tight
Industry Type
Healthcare
Features
Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable
Anti-Static
Yes
Spray Tight
Yes
Closure Features
Two-Way Zipper
Attached Hood
Yes
Reduced Spray
Yes
Includes Boot Covers
No
Includes Outer Boot Flaps
Yes
Material Weight
132 g/sq m
Gas Tight
No
Includes Thumb Loops
No
Liquid Tight
Yes
Garment Style
Coverall
Packaging
Individually Packaged
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Performance
Heavy Duty
High-Visibility
Yes
Hood Style
Elastic
EPA Protection Level
Not Rated
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No, Hazard Type Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.