Shop ANSELL
See all product information
Create Account
Chemical Protection Gloves, PR
- Mfr # 87118
- Zoro # G224218837
product price:Â
$
3.35
/pr
Key Features
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Length
12 1/4 in
Glove Materials
Natural Rubber Latex
Standards
CE 0493, EN ISO 21420:2020
Size - Numeric
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87118
- Zoro #
- G224218837
- UPC #
- 20076490703336
- Country of Origin
- Sri Lanka
Dimensions
- Glove Length
- 12 1/4 in
- Size - Numeric
- 10
- Glove Thickness
- 31.5 mil
Details
- Item
- Chemical Protection Glove
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Glove Materials
- Natural Rubber Latex
- Standards
- CE 0493, EN ISO 21420:2020
- Biodegradable
- Non-Biodegradable
- Glove Texture
- Lozenge
- Silicone-Free
- Contains Silicone
- Insulated
- Not Insulated
- Color
- Black
- EN ISO 374 Chemical Rating
- Type A - AKLNPT
- Supported / Unsupported
- Unsupported
- Series
- AlphaTec(R) 87-085
- Dual Layer
- Dual Layer Not Included
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Anti-Static
- Anti-Static Not Included
- Latex-Free
- Contains Latex
- Wire Color
- Black
Description
Chemical Protection Glove, 31.5 mil, 12 1/4 in, Color Black, Unsupported, Standards CE 0493, EN ISO 21420:2020, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.