Chemical Protection Gloves, PR
- Mfr # 87118
- Zoro # G424218507
product price:Â
$
3.35
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Length
12 1/4 in
Size - Numeric
9
EN ISO 374 Chemical Rating
Type A - AKLNPT
Standards
CE 0493, EN ISO 21420:2020
EN 388 Impact Rated
Not EN 388 Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87118
- Zoro #
- G424218507
- UPC #
- 20076490703329
- Country of Origin
- Sri Lanka
Dimensions
- Glove Length
- 12 1/4 in
- Size - Numeric
- 9
- Glove Thickness
- 31.5 mil
Details
- Item
- Chemical Protection Glove
- EN ISO 374 Chemical Rating
- Type A - AKLNPT
- Standards
- CE 0493, EN ISO 21420:2020
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Silicone-Free
- Contains Silicone
- Dual Layer
- Dual Layer Not Included
- Glove Texture
- Lozenge
- Series
- AlphaTec(R) 87-085
- Latex-Free
- Contains Latex
- Color
- Black
- Supported / Unsupported
- Unsupported
- Biodegradable
- Non-Biodegradable
- Glove Materials
- Natural Rubber Latex
- Anti-Static
- Anti-Static Not Included
- Insulated
- Not Insulated
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Wire Color
- Black
Description
Chemical Protection Glove, 31.5 mil, 12 1/4 in, Color Black, Unsupported, Standards CE 0493, EN ISO 21420:2020, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.