Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Protective Suits, Orange, L

  • Mfr # 66FLASH

  • Zoro # G905402739


product price: $5,643.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Orange
Material
Neoprene Chloroprene Rubber/Polyamide
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66FLASH
Zoro #
G905402739
UPC #
20076490098203
Country of Origin
Lithuania

Dimensions

Size
L
Minimum Height
72 in
Maximum Height
76 in
Window Height
19 3/4 in
Window Thickness
78 3/4 in
Chest Size - Minimum
65 in
Chest Size - Maximum
82-1/4 in

Details

Item
Encapsulated Suit
Color
Orange
Material
Neoprene Chloroprene Rubber/Polyamide
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Cuff Style
Attached Gloves
Standards
EN 1073-2:2002, EN 1149-5:2008, EN 14126:2003, EN 943-1:2015 + A1:2019, EN 943-2:2019
Liquid Dispersal Type
Splash
Series
Flash
Hazard Protection Type
Chemical Flash Fire and Liquefied Gas protection, Protects Against Hazardous Chemicals in Liquid Vapor, Gaseous and Solid Form, including Warfare Agents
Coverall Style
Encapsulating Suit
Includes Gloves
Yes
Anti-Static
Yes
Internal Glove Type
Detached Inner Glove
Foot Type
Boot
Includes
(2) Extra Locking Pins for the Bayonet Glove Ring System, AlphaTec Storage Bag, Coat Hanger, Grease Stick for Lubrication of the Zipper, Molycote Lubrication for the O-Rings in the Bayonet Glove Ring System, Pair of Comfort Silicone Oversocks
Features
Abrasion-Resistant
Suit Style
Protective
Internal Glove Material
Cotton
Number of Exhaust Valves
2
Sock Material
Polyamide/Chloroprene Rubber
External Glove Material
Butyl Rubber
Closure Features
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Attached Glove Style
Outer
Includes Socks
Yes
Outer Glove Type
Attached Outer Glove
Garment Style
Encapsulating Suit
Entry Location
Front
Includes Outer Boot Flaps
Yes
High-Visibility
No
Includes Thumb Loops
No
Material Weight
11 lb
Hood Style
Respirator Fit
Window Material
PVC
Window Coating
2mm
Suit Back Style
Flat
Material Performance
Heavy Duty
Glove Material
Butyl Rubber
EPA Protection Level
B
Pathogen and Chemical Ratings
Approved for use in ATEX zones 2/21, 22 and chemical group IIA, only encapsulating suits with sewn-in socks/booties., EN 1073-2:2002 (radioactive particle protection) EN 14126:2003 (infective agent protection), EN 1149-5:2008 (antistatic suit material), EN 943-1:2015 + A1:2019, EN 943-2:2019, NFPA 1991:2016 incl. the optional Chemical Flash Fire & Liquefied Gas protection requirements
Face Shield Style
Wide

Description

Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 82 1/4 in, Chest Size - Minimum 65 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level B, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Abrasion-Resistant, Foot Type Boot, Height - Maximum 76 in, Height - Minimum 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.