Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Protective Suits, Orange, L

  • Mfr # 66FLASH

  • Zoro # G905402746


product price: $5,402.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Orange
Material
Aramid/Chloroprene Rubber
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66FLASH
Zoro #
G905402746
UPC #
20076490097640
Country of Origin
Lithuania

Dimensions

Size
L
Maximum Height
76 in
Minimum Height
72 in
Window Thickness
78 3/4 in
Window Height
19 3/4 in
Chest Size - Minimum
65 in
Chest Size - Maximum
82-1/4 in

Details

Item
Encapsulated Suit
Color
Orange
Material
Aramid/Chloroprene Rubber
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Cuff Style
Attached Gloves
Standards
EN 1073-2:2002, EN 1149-5:2008, EN 14126:2003, EN 943-1:2015 + A1:201, EN 943-2:2019, NFPA 1990-1991
Liquid Dispersal Type
Splash
Series
Flash
Hazard Protection Type
Chemical Flash Fire and Liquefied Gas protection, Protects Against Hazardous Chemicals in Liquid Vapor, Gaseous and Solid Form, including Warfare Agents
Coverall Style
Encapsulating Suit
Garment Style
Encapsulating Suit
Number of Exhaust Valves
2
Suit Style
Protective
Anti-Static
Yes
Features
Patented Fabric System with Chloroprene Rubber on an Aramid Base Fabric Providing Excellent Flame and Abrasion Resistance, Provides an Outstanding Barrier Against a Wide Range of Chemicals, Pyroman Tested
External Glove Material
Butyl Rubber
Internal Glove Type
Detached Inner Glove
Includes Gloves
Yes
Closure Features
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Foot Type
Boot
Includes Socks
Yes
Internal Glove Material
Cotton
Includes
(2) Extra Locking Pins for the Bayonet Glove Ring System, AlphaTec Storage Bag, Coat Hanger, Grease Stick for Lubrication of the Zipper, Inside Hump Protective Foam, Molycote Lubrication for the O-Rings in the Bayonet Glove Ring System, Pair of Comfort Silicone Oversocks
Outer Glove Type
Attached Outer Glove
Sock Material
Aramid/Chloroprene Rubber
Attached Glove Style
Outer
Suit Back Style
Expanded
Face Shield Style
Wide
Entry Location
Side
Window Material
PVC
Material Performance
Heavy Duty
Material Weight
13 lb
Includes Thumb Loops
No
Includes Outer Boot Flaps
Yes
Window Coating
Anti-Fog
High-Visibility
No
Glove Material
Butyl Rubber
Pathogen and Chemical Ratings
Approved for use in ATEX zones 2/21, 22 and chemical group IIA, only encapsulating suits with sewn-in socks/booties., EN 1073-2:2002 (radioactive particle protection) EN 14126:2003 (infective agent protection), EN 1149-5:2008 (antistatic suit material), EN 943-1:2015 + A1:2019, EN 943-2:2019, NFPA 1991:2016 incl. the optional Chemical Flash Fire & Liquefied Gas protection requirements
EPA Protection Level
A

Description

Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 82 1/4 in, Chest Size - Minimum 65 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.