Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Protective Suits, Red, M

  • Mfr # 66EVO

  • Zoro # G605402800


product price: $7,446.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Aramid/Chloroprene Rubber
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66EVO
Zoro #
G605402800
UPC #
20076490097534
Country of Origin
Lithuania

Dimensions

Size
M
Maximum Height
74 in
Minimum Height
69 in
Window Height
19 3/4 in
Chest Size - Maximum
73-5/8 in
Chest Size - Minimum
56-1/4 in
Window Thickness
78 3/4 in

Details

Item
Encapsulated Suit
Color
Red
Material
Aramid/Chloroprene Rubber
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Cuff Style
Attached Gloves
Standards
EN 1073-2:2002, EN 1149-5:2008, EN 14126:2003, EN 943-1:2015 + A1:2019, EN 943-2:2019, NFPA 1990-1991
Liquid Dispersal Type
Splash
Series
EVO
Hazard Protection Type
Chemical Flash Fire and Liquefied Gas protection, Protects Against Hazardous Chemicals in Liquid Vapor, Gaseous and Solid Form, including Warfare Agents
Coverall Style
Non-Encapsulating Suit
Internal Glove Material
Cotton
Suit Style
Protective
Features
Abrasion-Resistant, Approved for Work in Explosive Atmospheres
Includes Gloves
Yes
Includes Socks
Yes
Foot Type
Boot
Sock Material
Nitrile; Rubber
Anti-Static
Yes
Number of Exhaust Valves
1
External Glove Material
Butyl Rubber
Internal Glove Type
Detached Inner Glove
Attached Glove Style
Outer
Garment Style
Non-Encapsulating Suit
Outer Glove Type
Attached Outer Glove
Closure Features
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Includes
(2) Extra Locking Pins for the Bayonet Glove Ring System, AlphaTec Storage Bag, Coat Hanger, Grease Stick for Lubrication of the Zipper, Molycote Lubrication for the O-Rings in the Bayonet Glove Ring System, Pair of Comfort Silicone Oversocks
Suit Back Style
Flat
Includes Thumb Loops
No
Entry Location
Front
Window Coating
2mm
High-Visibility
No
Material Weight
11 lb
Material Performance
Heavy Duty
Includes Outer Boot Flaps
Yes
Window Material
PVC
Hood Style
Respirator Fit
Glove Material
Butyl Rubber
Pathogen and Chemical Ratings
ATEX Zones 0, 1, 2, 20, 21, 22 and Chemical Group IIA, IIB, IIC
EPA Protection Level
B
Face Shield Style
Wide

Description

Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 73 5/8 in, Chest Size - Minimum 56 1/4 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Red, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level B, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Abrasion-Resistant, Approved for Work in Explosive Atmospheres, Foot Type Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.