Chemical Resistant Coverall, L, Yellow, Chemical Laminate

  • Mfr # YE30-W-92-122-04

  • Zoro # G7220020


product price:  $331.99
/pk 6, $55.33/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
AlphaTec(R) 3000
Seam Style
Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YE30-W-92-122-04
Zoro #
G7220020
UPC #
076490064617
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
25 in
Fits Chest Size
27 in
Thickness
75 g/sq m
Minimum Height
65 in
Maximum Height
70 in

Details

Item
Coveralls
Color
Yellow
Material
AlphaTec(R) 3000
Seam Style
Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash
Fabric Weight
2.21 oz
Inseam
31 in
Series
Model 122
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Yellows
Features
Lightweight and Durable
Material Performance
Light Duty
Liquid Tight
Yes
Includes Boot Covers
No
Reduced Spray
Yes
Closure Features
Two-Way Zipper
Includes Outer Boot Flaps
Yes
Spray Tight
Yes
Includes Thumb Loops
No
Garment Style
Coverall
Anti-Static
Yes
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Packaging
Individually Packaged
Gas Tight
No
Attached Hood
Yes
High-Visibility
Yes
Hood Style
Elastic
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126
EPA Protection Level
Not Rated
Material Weight
80 g/sq m

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 65 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.