Chemical Resistant Coverall, S, Orange, Chemical Laminate

  • Mfr # OR50-T-92-111-02

  • Zoro # G7233287


product price:  $392.99
/pk 6, $65.50/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
AlphaTec(R) 5000
Seam Style
Taped/Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR50-T-92-111-02
Zoro #
G7233287
UPC #
076490060527
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
22 in
Fits Chest Size
23 in
Thickness
128 g/sq m
Maximum Height
67 in
Minimum Height
60 in

Details

Item
Coveralls
Color
Orange
Material
AlphaTec(R) 5000
Seam Style
Taped/Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.78 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
Coverall Style
Hooded
Color Family
Oranges
Level of Protection
Liquid Tight
Features
Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Gas Tight
No
Includes Outer Boot Flaps
No
Liquid Tight
Yes
Material Performance
Heavy Duty
Includes Boot Covers
No
Packaging
Individually Packaged
Material Weight
132 g/sq m
Garment Style
Coverall
Closure Features
Two-Way Zipper
Reduced Spray
Yes
Includes Thumb Loops
No
Anti-Static
Yes
Spray Tight
Yes
Attached Hood
Yes
High-Visibility
Yes
Sterilization Status
Non-Sterile
Hood Style
Elastic
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126
EPA Protection Level
Not Rated
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No, Hazard Type Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.