Shop ANSELL

Chemical Resistant Coveralls, Hooded Coverall, 3XL, SMS, Elastic Wrist, Elastic Ankle, Serged Seam

  • Mfr # WH15-S-92-107-07

  • Zoro # G5160659


product price:  $151.99
/pk 25, $6.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH15-S-92-107-07
Zoro #
G5160659
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
3XL
Fits Chest Size
33 in
Thickness
50 g/sq m
Fits Waist Size
30 in

Details

Item
Chemical Resistant Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
AATCC 76, CE Category III (Type 5, Type 6), EN 1073-2, EN 1149-5
Ankle Closure
Elastic
Fabric Weight
1.5 oz
Inseam
31 in
Series
Model 107
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Features
Filters 99.9% of Particles Over 3 Microns
Level of Protection
Dry Particulate, Reduced Spray
Chemical Resistant
Yes
Garment Style
Coverall
Includes Outer Boot Flaps
Yes
Includes Boot Covers
Yes
EPA Protection Level
Not Rated
Attached Hood
Yes
Anti-Static
Yes
Includes Slip Resistant Sole
Yes
Closure Features
Storm Flap, Two-Way Zipper
Material Weight
48 g/sq m
Wrist Closure
Elastic

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 99.9 Percent of Particles Over 3 Microns, Includes Boot Covers Yes, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.