Zoro Homepage

Chemical Resistant Coveralls, XL, PK25

  • Mfr # 682300PLUS

  • Zoro # G5207349


product price: $762.99
/pk 25, $30.52/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
AlphaTec(R) 2300
Seam Style
Taped
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682300PLUS
Zoro #
G5207349
UPC #
076490080990
Country of Origin
Sri Lanka

Dimensions

Size
XL
Fits Waist Size
27 in
Fits Chest Size
29 in
Thickness
65 g/sq m
Maximum Height
74 in
Minimum Height
67 in

Details

Item
Coveralls
Color
Yellow
Material
AlphaTec(R) 2300
Seam Style
Taped
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.9 oz
Inseam
31 in
Series
Model 132
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Features
Lightweight, Yet Relatively Strong and Durable
Level of Protection
Dry Particulate, Reduced Spray
Chemical Resistant
Yes
Material Weight
65 g/sq m
Attached Hood
Yes
Garment Style
Coverall
Gas Tight
No
Includes Outer Boot Flaps
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Packaging
Individually Packaged
Closure Features
Storm Flap, Two-Way Zipper
Reduced Spray
Yes
Anti-Static
Yes
Includes Boot Covers
No
Spray Tight
Yes
Liquid Tight
Yes
Includes Thumb Loops
Yes
Material Performance
Light Duty
High-Visibility
Yes
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126
EPA Protection Level
Not Rated
Hood Style
Elastic
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight, Yet Relatively Strong and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in, High-Visibility Yes, Hood Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.