This item is Discontinued.

Ansell Chemical Resistant Glove, 12 mil, Sz 9, PR 15-552

Chemical Resistant Glove, 12 mil, Sz 9, PR (Discontinued)

  • Mfr # 15-552
  • Zoro # G0026126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-552
Zoro #
G0026126
UPC #
076490005150
Country of Origin
Multiple

Dimensions

Glove Size
9

Details

Item
Chemical Resistant Gloves
Color
Red
Standards
ANSI, EN388 3121, EN374
Resists
Strong Organic Solvents Such As Aromatics and Chlorinates That Can Quickly Deteriorate Rubber, Neoprene and Polyvinyl Chloride Coated Gloves
Lining
Knit
Application
Handling Ketones, Handling Specialty Chemicals, Handling Strong Organic Solvents, Hazmat Work, Working with Epoxies and Pre Preg
Chemical Resistant Glove Material
PVA
Glove Texture Location
Smooth

Description

Chemical Resistant Gloves, PVA, Smooth, 12.00 mil, 12 in, Cuff Gauntlet, Lining Knit, Glove Size 9, Color Red, Standards ANSI, EN388 3121, EN374, Resists Strong Organic Solvents Such As Aromatics and Chlorinates That Can Quickly Deteriorate Rubber, Neoprene and Polyvinyl Chloride Coated Gloves, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.