Ansell
Chemical Resistant Glove, 22 mil, Sz 11, PR
Mfr # 37-165
Zoro # G803792093
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
- Glove Coating Finish Sandy
- Dual Layer No
- ANSI/ISEA Puncture Force 60 N
- Latex-Free Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Disposable Gloves, Nitrile/Neoprene/Rubber, Blue, 100 PK (99-1-6350-L)
- OVAL Fire Extinguisher Cabinet, 29.125" O.H (CSST-010100)
- HEXARMOR Coated Gloves, Polyurethane, Gray, XL, PR (2085-XL (10))
- MCR SAFETY BearKat Safety Glasses, BK3 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Light Blue (BK313)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-118)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-198)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-320)
- ANSELL Chemical Resistant Gloves, 9, Blue, PR (04-002)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-155)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-089)
- MAGID MultiMaster Rough Finish Knit Wrist PVC Gloves, 12PK (T1070R)
- Ansell Chemical Resistant Gloves