This item is Discontinued.

Ansell Chemical Resistant Glove, PVC, 12 In., M, PR 04-412

Chemical Resistant Glove, PVC, 12 In., M, PR (Discontinued)

  • Mfr # 04-412
  • Zoro # G0025672
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04-412
Zoro #
G0025672
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Glove Size
M
Glove Length
12"
Glove Thickness
70.00 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Green
Standards
ANSI, EN374, EN388 3121
Resists
Chemicals, Acids
Supported / Unsupported
Supported
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
2
Application
Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
Glove Texture Location
Palm and Fingers
ANSI/ISEA Cut Level
1

Description

Chemical Resistant Gloves, PVC, Palm and Fingers, 70 mil, 12 in, Cuff Gauntlet, Lining Jersey, Glove Size M, Color Green, Supported, Standards EN388 3121, Resists Acids, Chemicals, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.