Chemical-Resistant Gloves, Beaded Cuff, PR
- Mfr # 87-137
- Zoro # G822823402
product price:Â
$
2.29
/pr
Key Features
Glove Texture
Honeycomb
Glove Materials
Natural Rubber Latex
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Anti-Static
Anti-Static Not Included
Glove Thickness
0.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87-137
- Zoro #
- G822823402
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Thickness
- 0.4 mm
- Size - Numeric
- 7
- Glove Length
- 11 3/4 in
Details
- Glove Texture
- Honeycomb
- Glove Materials
- Natural Rubber Latex
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi, Virus
- Item
- Chemical-Resistant Gloves
- Anti-Static
- Anti-Static Not Included
- Standards
- CE 0493, EN 421, EN ISO 374-1:2016 Type B KLT, EN ISO 374-5 VIRUS, EN388: 2016 X010A
- Silicone-Free
- Contains Silicone
- Series
- AlphaTec(R) 87-137
- EN ISO 374 Chemical Rating
- Type B - KLT
- Color
- Natural
- Latex-Free
- Contains Latex
- Glove Coating Color
- Natural
- EN 388 Impact Rated
- EN 388 Impact Rated
- Glove Construction
- Rubber
- Gender
- Unisex
- Wire Color
- Natural
Description
Chemical-Resistant Gloves, Palm and Fingers, 0.4 mm, 11 3/4 in, Color Natural, Not Applicable, Standards CE 0493, EN 421, EN ISO 374-1:2016 Type B KLT, EN ISO 374-5 VIRUS, EN388: 2016 X010A, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.